Poke-Thru Device, Flush, Diameter: 7", Non-Metallic

Item #: 0537601

Cat #: RC7ATCBS

UPC: 786564067436

$ 420.90 EA
Company wide:
0 in stock
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black with Plated Brushed Brass Flange. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet, Wood or Tile Flooring.

Overview

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black with Plated Brushed Brass Flange. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet, Wood or Tile Flooring.

Flush Style Poke-Thru Devices are an excellent solution for bringing power, communication, and audio/video services to the workstation in an open space, above-grade floor environment. All Wiremold Flush Style Poke-Thru Devices come with built-in TopGuard™ protection, an industry-leading design that meets and exceeds UL scrub water exclusion requirements for tile and carpet floors. Topguard protection prevents water, dirt, or debris from entering not just the power devices, but also the communication devices. All Wiremold Flush Style Poke-Thru Devices can be installed on tile, carpet, or wood covered floors. Each of these devices provides an excellent solution for both new or retrofit construction, with typical applications that include office buildings, airports, malls, shopping centers, libraries, and schools.

Also known as: 786564067436, RC7ATCBS, WMDRC7ATCBS

Specifications

Depth: 16 1/2 in
Material: Aluminum
Finish: Brass
Depth: 16 1/2 in
Finish: Brass
Material: Aluminum