
Adaptor Deco W/Sgl Type F Coax Conn BK
Item #: 0537600
Cat #: 2162BK
UPC: 032664750465
$ 3.18 EA
Company wide:
0
in stock
Documents & Guides
Eaton Decorator insert with connector, Type F Coaxial Adapter, Black, Thermoplastic elastomer (TPE), Flush mount, Decorator, Coax adapter, Application-Commercial and residential video applications, Coaxial type F video jack
Overview
Eaton Decorator insert with connector, Type F Coaxial Adapter, Black, Thermoplastic elastomer (TPE), Flush mount, Decorator, Coax adapter, Application-Commercial and residential video applications, Coaxial type F video jack
In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Also known as: 032664750465, 2162BK, CWD2162BK
Specifications
| Mounting: | Flush |
| Color: | Black |
| Type: | Residential |
| Mounting: | Flush |
| Type: | Residential |
| Color: | Black |