Wallplate 1G Blank Thrmst Box Mt Std LA

Item #: 0537597

Cat #: 2129LA

UPC: 032664752087

$ 1.90 EA
Company wide:
992 in stock
Documents & Guides
Eaton Blank wallplate, Lt. Almond, Blank Cutout, Thermoset, Single- gang, Standard

Overview

Eaton Blank wallplate, Lt. Almond, Blank Cutout, Thermoset, Single- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664752087, 2129LA, CWD2129LA

Specifications

Material: Thermoset
Mounting: Screw
Color: Light Almond
Type: Blank
Gangs: 1
Material: Thermoset
Color: Light Almond
Gangs: 1
Mounting: Screw
Type: Blank