Wallplate 2G Toggle Thermoset Mid WH

Item #: 0537592

Cat #: 2039W

UPC: 032664752032

$ 1.55 EA
Company wide:
0 in stock
Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Two- gang, Mid-size

Overview

Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Two- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664752032, 2039W, CWD2039W

Specifications

Type: Toggle Switch, (2) Toggle Switch
Material: Thermoset
Mounting: Screw
Gangs: 2
Color: Ivory, White
Size: Mid
Type: Toggle Switch, (2) Toggle Switch
Mounting: Screw
Color: Ivory, White
Material: Thermoset
Gangs: 2
Size: Mid