Wallplate 1G Toggle Thermoset Mid IV

Item #: 0537591

Cat #: 2034V

UPC: 032664751851

Call for price
Company wide:
0 in stock
Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Single- gang, Mid-size

Overview

Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751851, 2034V, CWD2034V

Specifications

Type: Toggle Switch
Material: Thermoset
Mounting: Screw
Gangs: 1
Color: Ivory
Size: Mid
Type: Toggle Switch
Mounting: Screw
Color: Ivory
Material: Thermoset
Gangs: 1
Size: Mid