20A Commercial Grade Single Receptacle, 6-20R, Light Almond

Item #: 0537588

Cat #: 1876LA

UPC: 032664752605

$ 6.39 EA
Company wide:
158 in stock
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, Light almond, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, Core pack

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, Light almond, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664752605, 1876LA, CWD1876LA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 6-20R
Color: Light Almond
NEMA Configuration: 6-20R
Amps: 20