1301-7W W/O Ears Grd

Item #: 0537582

Cat #: 1301-73W

UPC: 032664601866

$ 3.21 EA
Company wide:
0 in stock
Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, -20? to 60?C, Single-Pole, Polycarbonate

Overview

Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, -20? to 60?C, Single-Pole, Polycarbonate
Also known as: 032664601866, 1301-73W, CWD130173W

Specifications

Mounting: Flush
Material: Polycarbonate
Poles: 1
Amps: 15
Color: White
Type: Residential
Mounting: Flush
Poles: 1
Color: White
Material: Polycarbonate
Amps: 15
Type: Residential