Switch Toggle 4Way 15A 120V Grd WH

Item #: 0537566

Cat #: 1242-7FW-BOX

UPC: 032664174605

$ 20.56 EA
Company wide:
0 in stock
Documents & Guides
SW Tog 4Way 15A 120V Grd WH 4174605

Overview

SW Tog 4Way 15A 120V Grd WH 4174605
Also known as: 032664174605, 1242-7FW-BOX, CWD12427FWBOX

Specifications

Material: Polycarbonate
Amps: 15
Type: 4-Way
Color: White
Mounting: Wall
Material: Polycarbonate
Type: 4-Way
Mounting: Wall
Amps: 15
Color: White