Recp Deco Duplex 15A 125V 2P3W WH

Item #: 0537556

Cat #: 1107W

UPC: 032664512483

$ 1.84 EA
Company wide:
1,224 in stock
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Decorator, Commercial,Residential, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Decorator, Commercial,Residential, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664512483, 1107W, CWD1107W

Specifications

Mounting: Flush
Amps: 15
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15R
Mounting: Flush
Material: Thermoplastic
NEMA Configuration: 5-15R
Amps: 15
Color: White