Recp Deco Duplex 15A 125V 2P3W AL

Item #: 0537544

Cat #: 1107A-BOX

UPC: 032664542268

Company wide:
0 in stock
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Almond, Brass, Indoor, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic,box packaging

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Almond, Brass, Indoor, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic,box packaging

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664542268, 1107A-BOX, CWD1107ABOX

Specifications

Mounting: Flush
Amps: 15
Material: Thermoplastic
Color: Almond
Type: Residential, Duplex
NEMA Configuration: 5-15R
Mounting: Flush
Material: Thermoplastic
Type: Residential, Duplex
Amps: 15
Color: Almond
NEMA Configuration: 5-15R