CWD 1107BK-C Recp Deco Duplex 15A 1

Item #: 0537543

Cat #: 1107BK-C

UPC: 032664557408

Company wide:
0 in stock
Documents & Guides
CWD 1107BK-C RECP DECO DUPLEX

Overview

CWD 1107BK-C RECP DECO DUPLEX
Also known as: 032664557408, 1107BK-C, CWD1107BKC

Specifications

Mounting: Flush
Color: Black
Amps: 15
Type: Duplex, Decorator, Straight Blade
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
NEMA Configuration: 5-15R
Color: Black
Type: Duplex, Decorator, Straight Blade