Weatherproof Outlet Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum

Item #: 0537539

Cat #: 1113-SP

UPC: 032664300004

$ 14.16 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Cast Aluminum, Closure Plugs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Cast Aluminum, Closure Plugs and Mounting Lugs Included.
Also known as: 032664300004, 1113-SP, CWD1113SP

Specifications

Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Material: Aluminum
Number of Threaded Outlets: 3