Weatherproof Round Box With Cover, (3) 1/2" Outlets, 2-1/4" Deep

Item #: 0537537

Cat #: VX3A

UPC: 019813924359

Company wide:
0 in stock
Documents & Guides
Weatherproof Round Box With Cover, (3) 1/2 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, Bronze, Gasket, Ground Screw, (2) Lugs, (2) Stainless Steel Screws, and (1) Plug Included.

Overview

Weatherproof Round Box With Cover, (3) 1/2 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, Bronze, Gasket, Ground Screw, (2) Lugs, (2) Stainless Steel Screws, and (1) Plug Included.
Also known as: 019813924359, VX3A, RABVX3A

Specifications

Mounting: Vertical, Horizontal
Depth: 2 1/4 in
Color: Bronze
Cubic Inches: 17 in³
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Color: Bronze
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Depth: 2 1/4 in
Cubic Inches: 17 in³
Material: Aluminum Die Cast
Number of Threaded Outlets: 3