Weatherproof Outlet Box, 1 Gang, (5) 1/2" Outlets, 2" Deep, Aluminum

Item #: 0537536

Cat #: 1115-SP

UPC: 032664300202

$ 19.12 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, Cast Aluminum, Closure Plugs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, Cast Aluminum, Closure Plugs and Mounting Lugs Included.
Also known as: 032664300202, 1115-SP, CWD1115SP

Specifications

Material: Cast Aluminum
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Material: Cast Aluminum
Threaded Outlet Diameter: 1/2 in
Gangs: 1
Number of Threaded Outlets: 5