Power Strip W/CB 6 Outlet 3' 14/3 SJT IV

Item #: 0537532

Cat #: 1136V

UPC: 032664515125

$ 21.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton circuit breaker switch power strip, 15A, General purpose, 3 ft 14/3 SJT cord, 6 recept, 0? to 40?C, Ivory, Strght blade, 5-15R 515125 515125

Overview

Eaton circuit breaker switch power strip, 15A, General purpose, 3 ft 14/3 SJT cord, 6 recept, 0? to 40?C, Ivory, Strght blade, 5-15R 515125 515125

Jacks and adapters for surge wiring devices, industrial automation and network connectivity

Also known as: 032664515125, 1136V, CWD1136V

Specifications

Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Residential
NEMA Configuration: 5-15R
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Material: Thermoplastic
Type: Residential