Pwer Surge Strip W/CB 7Out 4' 14/3SJT IV

Item #: 0537524

Cat #: 1176V

UPC: 032664483202

$ 40.67 EA
Company wide:
0 in stock
Documents & Guides
Surge Protection Power Strip, Ivory, 4 in 14/3 SJT, 70J max, Thermoplastic, 5-15R, 7, Two-pole three-wire grounding, 125 Vac, 0? to 40?C

Overview

Surge Protection Power Strip, Ivory, 4 in 14/3 SJT, 70J max, Thermoplastic, 5-15R, 7, Two-pole three-wire grounding, 125 Vac, 0? to 40?C

Jacks and adapters for surge wiring devices, industrial automation and network connectivity

Also known as: 032664483202, 1176V, CWD1176V

Specifications

Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Residential
NEMA Configuration: 5-15R
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Material: Thermoplastic
Type: Residential