TVSS SurgeBloc Replacement Module AL

Item #: 0537511

Cat #: 1209A-SP

UPC: 032664577383

$ 28.83 EA
Company wide:
0 in stock
Documents & Guides
Eaton SurgeBloc module, Audible alarm, 15A, Comm, 0? to 40?C, Used with 1208, 1210, Almond, Polycarb, 5-15R, 5-20R 577383 577383

Overview

Eaton SurgeBloc module, Audible alarm, 15A, Comm, 0? to 40?C, Used with 1208, 1210, Almond, Polycarb, 5-15R, 5-20R 577383 577383

Ideal for protecting sensitive electronic equipment, Eaton's Arrow Hart point-of-use receptacles provide branch circuit surge protection that panel-mounted devices alone cannot. Advanced diagnostic features include LED indicators to verify surge protection and ground wiring. Certain models are available with audible alarm signaling when surge protection has expired. These receptacles are also available in hospital and commercial grades with isolated ground versions.

Also known as: 032664577383, 1209A-SP, CWD1209ASP

Specifications

Type: Commercial Grade
Material: Thermoplastic
NEMA Configuration: 5-20R, 5-15R
Color: Almond
Type: Commercial Grade
NEMA Configuration: 5-20R, 5-15R
Material: Thermoplastic
Color: Almond