Recp Single Surface 50A 125/250V 3P4W BK

Item #: 0537502

Cat #: 1212

UPC: 032664304309

$ 13.03 EA
Company wide:
0 in stock
Documents & Guides
Eaton power device receptacle, #12 - 4 AWG, 50A, Surface, 125/250V, Back, Black, NEMA 14-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power

Overview

Eaton power device receptacle, #12 - 4 AWG, 50A, Surface, 125/250V, Back, Black, NEMA 14-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 032664304309, 1212, CWD1212

Features & Benefits

  • Receptacles will accept copper or aluminum wire
  • Surface mount receptacles feature patented lay-in terminals that accept up to #4 AWG wire

Specifications

Volts AC: 120, 240
Mounting: Surface
Color: Black
Amps: 50
NEMA Configuration: 14-50R
Volts AC: 120, 240
Color: Black
NEMA Configuration: 14-50R
Mounting: Surface
Amps: 50