Recp Single Surface 30A 125/250V 3P4W BK

Item #: 0537473

Cat #: 1225

UPC: 032664305702

$ 17.25 EA
Company wide:
0 in stock
Documents & Guides
Eaton power device receptacle, #12 - 4 AWG, 30A, Surface, 125/250V, Back, Black, NEMA 14-30R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power

Overview

Eaton power device receptacle, #12 - 4 AWG, 30A, Surface, 125/250V, Back, Black, NEMA 14-30R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 032664305702, 1225, CWD1225

Specifications

Poles: 3
Mounting: Surface
Color: Black
Amps: 30
Type: Single, Straight Blade
Poles: 3
Color: Black
Type: Single, Straight Blade
Mounting: Surface
Amps: 30