Recp Single Surface 30A 250V 2P3W BK

Item #: 0537471

Cat #: 1232

UPC: 032664306105

$ 22.06 EA
Company wide:
0 in stock
Documents & Guides
Eaton power device receptacle, #12 - 4 AWG, 30A, Surface, 250V, Back, Black, NEMA 6-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with S42

Overview

Eaton power device receptacle, #12 - 4 AWG, 30A, Surface, 250V, Back, Black, NEMA 6-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with S42

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 032664306105, 1232, CWD1232

Specifications

Poles: 2
Mounting: Surface
Color: Black
Amps: 30
Type: Single, Straight Blade
Poles: 2
Color: Black
Type: Single, Straight Blade
Mounting: Surface
Amps: 30