POWER SUPPLY 24VDC

Item #: 0537460

Cat #: PS5RA24

UPC:

Company wide:
0 in stock
Documents & Guides
IDC PS5R-A24 POWER SUPPLY 24VDC

Overview

IDC PS5R-A24 POWER SUPPLY 24VDC
Also known as: PS5RA24, IDCPS5RA24

Specifications

Mounting: DIN Rail
Phase: 1
Mounting: DIN Rail
Phase: 1