Switch Toggle SP LT 15A 120V Grd AL

Item #: 0537449

Cat #: 1301-7LTLABX

UPC: 032664583230

$ 11.96 EA
Company wide:
0 in stock
Eaton toggle switch, Lighted, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate

Overview

Eaton toggle switch, Lighted, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Also known as: 032664583230, 1301-7LTLABX, CWD13017LTLABX

Specifications

Mounting: Flush
Color: Light Almond
Material: Polycarbonate
Poles: 1
Amps: 15
Type: Residential
Mounting: Flush
Material: Polycarbonate
Amps: 15
Color: Light Almond
Poles: 1
Type: Residential