Switch Toggle SP LT 15A 120V Grd IV

Item #: 0537448

Cat #: 1301-7LTVBOX

UPC: 032664519451

$ 12.81 EA
Company wide:
0 in stock
Eaton toggle switch, Lighted, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate

Overview

Eaton toggle switch, Lighted, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Also known as: 032664519451, 1301-7LTVBOX, CWD13017LTVBOX

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Poles: 1
Amps: 15
Color: Ivory
Mounting: Flush, Wall
Poles: 1
Color: Ivory
Material: Polycarbonate
Amps: 15