Switch Toggle SP LT 15A 120V Grd WH

Item #: 0537447

Cat #: 1301-7LTWBOX

UPC: 032664519468

$ 12.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton toggle switch, Lighted, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate

Overview

Eaton toggle switch, Lighted, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Also known as: 032664519468, 1301-7LTWBOX, CWD13017LTWBOX

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Poles: 1
Amps: 15
Color: White
Mounting: Flush, Wall
Poles: 1
Color: White
Material: Polycarbonate
Amps: 15