SWITCH TOGGLE SP 15A 120V AG WH

Item #: 0537440

Cat #: 1301-9W

UPC: 032664737206

$ 1.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Flush mount, 120V, Side and push, Screw, White, Single-Pole, Single-Pole, Polycarbonate

Overview

Eaton toggle switch, #14-10 AWG, 15A, Flush mount, 120V, Side and push, Screw, White, Single-Pole, Single-Pole, Polycarbonate
Also known as: 032664737206, 1301-9W, CWD13019W

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Poles: 1
Amps: 15
Color: White
Type: Residential
Mounting: Flush, Wall
Poles: 1
Color: White
Material: Polycarbonate
Amps: 15
Type: Residential