SWITCH TOGGLE SP 3W 15A 120V AG WH

Item #: 0537428

Cat #: 1303-9W

UPC: 032664737251

$ 3.37 EA
Company wide:
0 in stock
Documents & Guides
Eaton toggle switch, 15A, Wall, 120V, Back and side, push wire, Grounding, White, Single-Pole, Three-Way

Overview

Eaton toggle switch, 15A, Wall, 120V, Back and side, push wire, Grounding, White, Single-Pole, Three-Way
Also known as: 032664737251, 1303-9W, CWD13039W

Specifications

Poles: 1
Amps: 15
Color: White
Type: Residential
Mounting: Wall
Poles: 1
Color: White
Mounting: Wall
Amps: 15
Type: Residential