Plug Ins 20A 250V 2P3W Str YL

Item #: 0537427

Cat #: 1448

UPC: 040893630878

$ 25.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart severe duty straight blade plug,#14-8 AWG,20A,Industrial,250V,Back wire,Yellow,black,Nickel-plated brass,Corrosion Resistant,Nylon,6-20P,Two pole,three wire,grounding,Screw,0.38-1" in diameter,Thermoplastic,Core pack

Overview

Eaton Arrow Hart severe duty straight blade plug,#14-8 AWG,20A,Industrial,250V,Back wire,Yellow,black,Nickel-plated brass,Corrosion Resistant,Nylon,6-20P,Two pole,three wire,grounding,Screw,0.38-1" in diameter,Thermoplastic,Core pack

Severe duty devices offer superior materials and design to provide excellent insulation and durability in complex industrial environments.

Also known as: 040893630878, 1448, CWD1448

Specifications

Poles: 2
Type: Industrial
Color: Black, Yellow
Amps: 20
Poles: 2
Color: Black, Yellow
Type: Industrial
Amps: 20