732 Socket W/1465Y Lamp Guard BK YL

Item #: 0537424

Cat #: 1466Y-BU

UPC: 032664534997

$ 14.98 EA
Company wide:
0 in stock
Eaton lampholder, Hook mounting, Lampholder with guard, #18-12 AWG, Medium base, Yellow, Attachon lamp, Phenolic, 250V, 200W 534997

Overview

Eaton lampholder, Hook mounting, Lampholder with guard, #18-12 AWG, Medium base, Yellow, Attachon lamp, Phenolic, 250V, 200W 534997
Also known as: 032664534997, 1466Y-BU, CWD1466YBU

Specifications

Material: Phenolic
Base: Medium Screw (E26)
Wattage: 200
Color: Yellow
Material: Phenolic
Wattage: 200
Base: Medium Screw (E26)
Color: Yellow