Cube Tap 3 Outlet 15A 125V Grounding BR

Item #: 0537422

Cat #: 1482B-BOX

UPC: 032664310706

$ 8.94 EA
Company wide:
0 in stock
Documents & Guides
Eaton three outlet cube tap, Single receptacle to 3 outlets, 15A, 125V, Brown, Thermoplastic, 5-15R, NEMA 5-15R

Overview

Eaton three outlet cube tap, Single receptacle to 3 outlets, 15A, 125V, Brown, Thermoplastic, 5-15R, NEMA 5-15R
Also known as: 032664310706, 1482B-BOX, CWD1482BBOX

Specifications

Color: Brown
Amps: 15
Material: Thermoplastic
Type: Residential
NEMA Configuration: 5-15R
Color: Brown
Material: Thermoplastic
NEMA Configuration: 5-15R
Amps: 15
Type: Residential