Cube Tap 3 Outlet 15A 125V Grounding WH

Item #: 0537420

Cat #: 1482W-BOX

UPC: 032664515941

$ 8.80 EA
Company wide:
0 in stock
Eaton three outlet cube tap, Single receptacle to 3 outlets, 15A, 125V, White, Thermoplastic, 5-15R, NEMA 5-15R

Overview

Eaton three outlet cube tap, Single receptacle to 3 outlets, 15A, 125V, White, Thermoplastic, 5-15R, NEMA 5-15R
Also known as: 032664515941, 1482W-BOX, CWD1482WBOX

Specifications

Amps: 15
Material: Thermoplastic
Color: White
Type: Residential
NEMA Configuration: 5-15R
Amps: 15
Color: White
NEMA Configuration: 5-15R
Material: Thermoplastic
Type: Residential