CWD 14W47-K Plug WT 15A 125V 2P3W S

Item #: 0537417

Cat #: 14W47-K

UPC: 032664666902

$ 31.14 EA
Company wide:
0 in stock
Documents & Guides
Plug WT 15A 125V 2P3W Str YL

Overview

Plug WT 15A 125V 2P3W Str YL
Also known as: 032664666902, 14W47-K, CWD14W47K

Specifications

No Specifications Available