Lampholder Recessed Pilot Lite W/S-6Bulb

Item #: 0537411

Cat #: 153-BOX

UPC: 032664212703

$ 39.58 EA
Company wide:
0 in stock
Eaton lampholder, Candelabra base, 6W, Side wiring 212703

Overview

Eaton lampholder, Candelabra base, 6W, Side wiring 212703
Also known as: 032664212703, 153-BOX, CWD153BOX

Specifications

Color: White
Wattage: 6
Base: Candelabra Screw (E12)
Color: White
Base: Candelabra Screw (E12)
Wattage: 6