CWD 15W47-K Conn WT 15A 125V 2P3W S

Item #: 0537392

Cat #: 15W47-K

UPC: 032664666919

$ 41.93 EA
Company wide:
0 in stock
Documents & Guides
Conn WT 15A 125V 2P3W Str YL

Overview

Conn WT 15A 125V 2P3W Str YL
Also known as: 032664666919, 15W47-K, CWD15W47K

Specifications

No Specifications Available