Pipe Strap, 1-Hole, 1", PVC Coated Steel

Item #: 0537379

Cat #: PBPS33M

UPC: 784011211036

$ 31.34 EA
Company wide:
58 in stock
Documents & Guides
1 Hole Conduit Strap, Size: 1 inch, Material: PVC Coated Steel.

Overview

1 Hole Conduit Strap, Size: 1 inch, Material: PVC Coated Steel.

PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support.

Also known as: 784011211036, PBPS33M, RRYPBPS33M

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel