Clamp Back Spacer, PVC Coated, 3/4", Steel

Item #: 0537378

Cat #: PBCLB-M75

UPC: 784011211227

$ 45.98 EA
Company wide:
225 in stock
Documents & Guides
Conduit Clamp Back Spacer, Size: 3/4 inch, Material: PVC Coated Steel.

Overview

Conduit Clamp Back Spacer, Size: 3/4 inch, Material: PVC Coated Steel.

PVC coated clamp back spacers are used with malleable or stamped pipe straps to provide a mounting stand-off for a conduit from a wall or other structure.

Also known as: 784011211227, PBCLB-M75, RRYPBCLBM75

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel