Conduit Body, Type: LL, FM8, 3/4", PVC Coated Iron

Item #: 0537369

Cat #: PRHLL28

UPC: 784011203741

$ 144.90 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.60 Dimension B (Inches): 1.73 Dimension C (Inches): 2.35 Dimension D (Inches): 1.19 Dimension E (Inches): 3.94 Nominal Weight (Pounds): 2.1

Overview

Conduit Body, Type: LL, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.60 Dimension B (Inches): 1.73 Dimension C (Inches): 2.35 Dimension D (Inches): 1.19 Dimension E (Inches): 3.94 Nominal Weight (Pounds): 2.1

Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011203741, PRHLL28, RRYPRHLL28

Specifications

Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron