PVC Coated 90° GRC Elbow, 1"

Item #: 0537366

Cat #: PRHELB-1X90

UPC: 784011200245

$ 55.45 EA
Company wide:
401 in stock
Documents & Guides
1 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC, Metric Size Designators: 27 Nipple Length (Inches): 14-3/4 Diameter - External (Inches): 1.395 Diameter - Internal (Inches): 1.063 Radius A (Inches): 5.05 Radius B - Standard (Inches): 5.75 Radius C (Inches): 6.45 Offset D (Inches): 7.928 Offset E (Inches): 8.625 Offset F (Inches): 9.323 Tangent (Inches): 2.875

Overview

1 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC, Metric Size Designators: 27 Nipple Length (Inches): 14-3/4 Diameter - External (Inches): 1.395 Diameter - Internal (Inches): 1.063 Radius A (Inches): 5.05 Radius B - Standard (Inches): 5.75 Radius C (Inches): 6.45 Offset D (Inches): 7.928 Offset E (Inches): 8.625 Offset F (Inches): 9.323 Tangent (Inches): 2.875

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011200245, PRHELB-1X90, RRYPRHELB1X90

Specifications

Diameter: 1 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 1 in
Material: PVC Coated Steel
Color: Black
Angle: 90°