Conduit Body, 3/4", Type: TB, Form 7 , PVC Coated

Item #: 0537365

Cat #: PRTB27

UPC: 784011204342

$ 188.99 EA
Company wide:
16 in stock
Documents & Guides
Conduit Body, Type: TB, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6.25 Dimension B (Inches): 2.88 Dimension C (Inches): 1.83 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81 Nominal Weight (Pounds): 2.1

Overview

Conduit Body, Type: TB, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6.25 Dimension B (Inches): 2.88 Dimension C (Inches): 1.83 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81 Nominal Weight (Pounds): 2.1

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011204342, PRTB27, RRYPRTB27

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7