Conduit Hub, 1-1/2", PVC Coated

Item #: 0537363

Cat #: PRST5

UPC: 784011207404

$ 181.65 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 1 1/2 Inch, PVC Coated, For Use With PVC Coated Conduit, Dimension A (Inches): 1.69 Dimension B (Inches): 3.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 0.6

Overview

Conduit Hub, 1 1/2 Inch, PVC Coated, For Use With PVC Coated Conduit, Dimension A (Inches): 1.69 Dimension B (Inches): 3.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 0.6

PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.

Also known as: 784011207404, PRST5, RRYPRST5

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Steel
Diameter: 1 1/2 in
Material: PVC Coated Steel