Conduit Union, Female/Male, 1", PVC Coated Steel

Item #: 0537362

Cat #: PRUNY305

UPC: 784011207862

$ 215.43 EA
Company wide:
0 in stock
Documents & Guides
Female/Male Union, Size: 1 inch, Material: PVC Coated Steel.

Overview

Female/Male Union, Size: 1 inch, Material: PVC Coated Steel.

PVC coated UNY unions are used to connect conduit to a conduit fitting, junction box, or device enclosure. One end is a male thread and the other is female.

Also known as: 784011207862, PRUNY305, RRYPRUNY305

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel