20A Commercial Grade Single Receptacle, 6-20R, Black

Item #: 0537351

Cat #: 1876BK

UPC: 032664563553

$ 5.97 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, Black, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, Core pack

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, Black, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664563553, 1876BK, CWD1876BK

Specifications

Color: Black
Amps: 20
NEMA Configuration: 6-20R
Color: Black
NEMA Configuration: 6-20R
Amps: 20