20A Commercial Grade Single Receptacle, 5-20R, Almond

Item #: 0537349

Cat #: 1877A

UPC: 032664554933

$ 4.27 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Almond, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, Core pack

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Almond, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664554933, 1877A, CWD1877A

Specifications

Amps: 20
NEMA Configuration: 5-20R
Color: Almond
Amps: 20
Color: Almond
NEMA Configuration: 5-20R