Switch Tog SP 3Pos 20A 120/277V Mom GY

Item #: 0537336

Cat #: 1995GY

UPC: 040893642802

$ 33.48 EA
Company wide:
0 in stock
Eaton Arrow Hart industrial grade toggle switch, Momentary toggle, #14-10 AWG, 20A, Flush, 120/277V, Back and side, Screw, Gray,Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, 1P, Brass, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, Momentary toggle, #14-10 AWG, 20A, Flush, 120/277V, Back and side, Screw, Gray,Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, 1P, Brass, Polycarbonate
Also known as: 040893642802, 1995GY, CWD1995GY

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Color: Gray
Amps: 20
Type: 3 Position
Mounting: Flush, Wall
Color: Gray
Type: 3 Position
Material: Polycarbonate
Amps: 20