Wallplate 1G W/.375" Hole Thrmst Mid WH

Item #: 0537334

Cat #: 2028W-BOX

UPC: 032664519888

$ 2.84 EA
Company wide:
900 in stock
Documents & Guides
Eaton Telephone and coaxial wallplate, White, 0.37" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box

Overview

Eaton Telephone and coaxial wallplate, White, 0.37" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box

Eaton's home theater solutions make it easy to surround yourself with sound, home theater connection and provide simple, clean ways to manage cable installations for home electronics.

Also known as: 032664519888, 2028W-BOX, CWD2028WBOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 1
Color: White
Material: Thermoset
Gangs: 1
Mounting: Screw
Color: White