Wallplate 1G Sgl Recp Thermoset Mid BR

Item #: 0537327

Cat #: 2031B-BOX

UPC: 032664150302

Call for price
Company wide:
0 in stock
Eaton Single receptacle wallplate, Brown, 1.406" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box

Overview

Eaton Single receptacle wallplate, Brown, 1.406" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664150302, 2031B-BOX, CWD2031BBOX

Specifications

Material: Thermoset
Color: Brown
Mounting: Screw
Gangs: 1
Type: Residential
Material: Thermoset
Mounting: Screw
Type: Residential
Color: Brown
Gangs: 1