Wallplate 1G Sgl Recp Thermoset Mid IV

Item #: 0537324

Cat #: 2031V-BOX

UPC: 032664150401

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton Single receptacle wallplate, Ivory, 1.406" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box

Overview

Eaton Single receptacle wallplate, Ivory, 1.406" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664150401, 2031V-BOX, CWD2031VBOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 1
Color: Ivory
Type: Single Receptacle
Material: Thermoset
Gangs: 1
Type: Single Receptacle
Mounting: Screw
Color: Ivory