Wallplate 1G Dup Recp Thermoset Mid WH

Item #: 0537317

Cat #: 2032W

UPC: 032664443206

$ 0.80 EA
Company wide:
0 in stock
Documents & Guides
Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Thermoset, Single- gang, Mid-size

Overview

Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Thermoset, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664443206, 2032W, CWD2032W

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 1
Color: White
Size: Mid
Material: Thermoset
Gangs: 1
Size: Mid
Mounting: Screw
Color: White