Wallplate 1G Toggle Thermoset Mid WH

Item #: 0537313

Cat #: 2034W

UPC: 032664443305

$ 0.80 EA
Company wide:
0 in stock
Documents & Guides
Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Single- gang, Mid-size

Overview

Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664443305, 2034W, CWD2034W

Specifications

Type: Toggle Switch
Material: Thermoset
Mounting: Screw
Gangs: 1
Color: White
Size: Mid
Type: Toggle Switch
Mounting: Screw
Color: White
Material: Thermoset
Gangs: 1
Size: Mid