Wallplate 2G Blank Thrmst Box Mnt Mid AL

Item #: 0537312

Cat #: 2037A-BOX

UPC: 032664576492

Call for price
Company wide:
0 in stock
Eaton Blank wallplate, Box mount, Almond, Blank Cutout, Thermoset, Two- gang, Mid-size, ED Box

Overview

Eaton Blank wallplate, Box mount, Almond, Blank Cutout, Thermoset, Two- gang, Mid-size, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664576492, 2037A-BOX, CWD2037ABOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 2
Color: Almond
Type: Residential
Size: Mid
Material: Thermoset
Gangs: 2
Type: Residential
Mounting: Screw
Color: Almond
Size: Mid