Wallplate 2G Blank Thrmst Box Mnt Mid LA

Item #: 0537311

Cat #: 2037LA-BOX

UPC: 032664582479

Call for price
Company wide:
0 in stock
Eaton Blank wallplate, Box mount, Lt. Almond, Blank Cutout, Thermoset, Two- gang, Mid-size, ED Box

Overview

Eaton Blank wallplate, Box mount, Lt. Almond, Blank Cutout, Thermoset, Two- gang, Mid-size, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664582479, 2037LA-BOX, CWD2037LABOX

Specifications

Material: Thermoset
Mounting: Screw
Color: Light Almond
Type: Blank
Gangs: 2
Material: Thermoset
Color: Light Almond
Gangs: 2
Mounting: Screw
Type: Blank